!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.7 MIL THICK, SZ 7/S, GRN, NITRTILE, BX 100

TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.7 MIL THICK, SZ 7/S, GRN, NITRTILE, BX 100

TOUCHNTUFF

TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.7 MIL THICK, SZ 7/S, GRN, NITRTILE, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.7 MIL THICK, SZ 7/S, GRN, NITRTILE, BX 100

TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.7 MIL THICK, SZ 7/S, GRN, NITRTILE, BX 100

TOUCHNTUFF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.79 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL92-500-7
  • Mfr. Model # 92-500-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.43 lbs

Product Details

These green, disposable, 100% nitrile material TouchNTuff(R) gloves are ideal for general task jobs. Made in size small (7), with a thickness of 4.7 mils, these gloves come with 100 per box at a length of 9 1/2 inches to supply plenty of hand protection to get the job done.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticYes
  • Cuff StyleBeaded
  • Double Gloving MethodInner
  • Finger Thickness5.50 mil
  • Length9 1/2 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowdered
  • StandardsEN ISO 21420,2020, EN ISO 374-1,2016 Type B - J K P T, EN ISO 374-5,2016, FDA21 CFR 177-2600, ISO 18889,2019, ISO 9001, EN1149
  • TextureTextured
  • Accelerator-FreeNo
  • ISO ClassISO 18889,2019, ISO 9001
  • Size- AlphaS
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 4.0
  • Colour Green
  • Disposable Glove Type Food Contact
  • Features TNT Chemical Splash-Resistance Technology, Improved Comfort, Robust Durability, Powdered for Moisture Absorption and Easy Donning, Allergy Prevention Latex (Type I)
  • Latex-Free Yes
  • Material Nitrile
  • Palm Thickness 4.30 mil
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Fingertips
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series TOUCHNTUFF 92-500
  • Size - Numeric 6.5 to 7
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories