!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES,BLUE,11 IN L,LG,PK50

DISPOSABLE GLOVES,BLUE,11 IN L,LG,PK50

MICROFLEX

DISPOSABLE GLOVES,BLUE,11 IN L,LG,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES,BLUE,11 IN L,LG,PK50

DISPOSABLE GLOVES,BLUE,11 IN L,LG,PK50

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.75 / PKG of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93283090R
  • Mfr. Model # 93-283-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.609 lbs

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Cuff StyleExtended Cuff
  • Disposable Glove TypeChemical-Resistant, Food-Grade, General Purpose
  • FeaturesMega Texture Surface for Secure Grip, Generous Fit for Comfortable Use With a Cut-Protective or Thermal Under Gloves, Robust 0.20 mm/8 mil Thickness Resists Tearing for Product Protection, Compliant with US Food Contact and EU Food Migration Regulations
  • Latex-FreeYes
  • MaterialNitrile
  • Powdered/Powder-FreePowder-Free
  • StandardsASTM D 6319, EC 2023/2006, EN ISO 21420:2020, EN ISO 374-1-2016 Type B, EN ISO 374-5, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 18889, ISO 9001
  • TextureDiamond
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • SeriesMICROFLEX
  • Size- AlphaS
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Cuff Thickness 4.7 mil
  • Double Gloving Method Outer
  • Finger Thickness 9.44 mil
  • Length 11 4/5 in
  • Palm Thickness 7.9 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free Yes
  • ISO Class 9001, 13485
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 7
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list