!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
6061 GLOVE, BLK, L, NITRILE, 4 MIL, NON-STERILE, FINGER STYLE STANDARD, UNLINED, PK100

6061 GLOVE, BLK, L, NITRILE, 4 MIL, NON-STERILE, FINGER STYLE STANDARD, UNLINED, PK100

MCR SAFETY

6061 GLOVE, BLK, L, NITRILE, 4 MIL, NON-STERILE, FINGER STYLE STANDARD, UNLINED, PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6061 GLOVE, BLK, L, NITRILE, 4 MIL, NON-STERILE, FINGER STYLE STANDARD, UNLINED, PK100

6061 GLOVE, BLK, L, NITRILE, 4 MIL, NON-STERILE, FINGER STYLE STANDARD, UNLINED, PK100

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.92 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6061L
  • Mfr. Model # 6061L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

These black 6061 gloves are size large and are made of nitrile. They are standard style, unlined, single dip, and reversible. Nitrile gloves provide high resistance to puncture, tearing, and abrasion, and good chemical-resistance. They provide a good balance of durability and comfort.

Technical Specs

  • ItemDisposable Glove
  • ColourBlack
  • Cuff Thickness4.00 mil
  • FeaturesFinger Style Standard, Unlined, Single Dip, Reversible Pattern
  • Latex-FreeYes
  • MaterialNitrile
  • Powdered/Powder-FreePowder-Free
  • Sterile/Non-SterileNon-Sterile
  • Series6061
  • Latex ContentLatex Free
  • Anti-Static No
  • Cuff Style Rolled
  • Disposable Glove Type Food Contact
  • Finger Thickness 4.00 mil
  • Length 9 1/2 in
  • Palm Thickness 4.00 mil
  • Standards TAA Compliant, FDA Compliant
  • Texture Textured
  • Size- Alpha L
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list