DISPOSABLE BIB APRON, 1.75 MIL, 46 IN L, TIE, SEAMLESS, LOOP STRAP, KNEE, 100 PK
DISPOSABLE BIB APRON, 1.75 MIL, 46 IN L, TIE, SEAMLESS, LOOP STRAP, KNEE, 100 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Disposable Apron, Length 46 In., Width 28 In., White, Polyethylene, 1.75 mil Thickness, Ties Closure Type, Sealed Seam Style, Size Universal, Standards USDA
Technical Specs
- ItemDisposable Apron
- FDA CompliantNo
- Material Weight23.5 g
- Overall Width28 in
- SizeUniversal
- Thickness1.75 mil
- Back StyleOpen-Back
- Protection TypeLiquid & Particulate
- BreakawayNo
- Includes SleevesNo
- Neck Closure TypeLoop
- Anti-StaticNo
- Colour White
- Material Polyethylene
- Overall Length 46 in
- Seam Style Seamless
- Standards USDA
- Waist Closure Tie
- Length Type Knee
- Apron Type Bib
- Includes Grommets No
- Material Performance Light Duty
- Secondary Flame Resistantance No
- Cuff Style Open
- Country of Origin China
(subject to change)
Alternate Products
-
KLEENGUARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.96
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.68
/ PACKAGE