DISPOSABLE BIB APRON, WHITE, PE, UNIVERSAL, LIQUID/PARTICULATE PROTECTION, 42 IN, 100 PK
DISPOSABLE BIB APRON, WHITE, PE, UNIVERSAL, LIQUID/PARTICULATE PROTECTION, 42 IN, 100 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white disposable bib apron is universal size and is made out of polyethylene. It meets the standards for FDA Compliant, and has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.
Technical Specs
Item Disposable Apron
FDA Compliant No
Material Weight 12.2 g
Overall Width 24 in
Size Universal
Thickness 1 mil
Back Style Open-Back
Protection Type Liquid & Particulate
Breakaway No
Includes Sleeves No
Neck Closure Type Loop
Anti-Static No
Colour White
Material Polyethylene
Overall Length 42 in
Seam Style Seamless
Standards FDA Compliant
Waist Closure Ties
Length Type Knee
Apron Type Bib
Includes Grommets No
Material Performance Light Duty
Secondary Flame Resistantance No
Cuff Style Open
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.68
/ PACKAGE