DISPOSABLE BIB APRON, 12.5 MIL, 35½ IN L, TIE, SERGED SEAM, APRON, 100 PK
DISPOSABLE BIB APRON, 12.5 MIL, 35½ IN L, TIE, SERGED SEAM, APRON, 100 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Disposable Bib Apron, Length 35-1/2 In., Width 27-3/4 In., White, Polypropylene, 12.5 mil Thickness
Technical Specs
- ItemDisposable Apron
- FDA CompliantNo
- Material Weight36 g/sq m
- Overall Width27 3/4 in
- SizeUniversal
- Thickness12.5 mil
- Back StyleHalf-Back
- Protection TypeLiquid & Particulate
- BreakawayNo
- Includes SleevesNo
- Neck Closure TypeTie
- Anti-StaticNo
- Colour White
- Material Polypropylene
- Overall Length 35 1/2 in
- Seam Style Serged
- Standards ASTM D3776,D5729, D3786, D5034, D5733, D751, E96,D737,16 CFR 1610, Class 1
- Waist Closure Tie
- Length Type Knee
- Apron Type Bib
- Includes Grommets No
- Material Performance Heavy Duty
- Secondary Flame Resistantance No
- Country of Origin China
(subject to change)
Alternate Products
-
ACTION CHEMICAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.87
/ PACKAGE
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.91
/ PACKAGE