!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPENSER TOUCH FREE PURELL TFX

DISPENSER TOUCH FREE PURELL TFX

GOJO

DISPENSER TOUCH FREE PURELL TFX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSER TOUCH FREE PURELL TFX

DISPENSER TOUCH FREE PURELL TFX

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ2720-12CAN00
  • Mfr. Model # 2720-12-CAN00
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Purell(R) instant hand sanitizer to help to reduce the spread of infection. Can be used in place of soap and water, except when hands are visibly soiled. Kills 99.99% of germs that may cause illness in as fast as 15 seconds.

Technical Specs

  • ItemDispenser
  • Mount TypeWall
  • MaterialPlastic
  • FinishMatte
  • Refill Size1,200 mL
  • Power SourceBattery
  • Overall Depth4 7/16 in
  • Overall Width6 3/8 in
  • StandardsCE Registered, Fully ADA Compliant
  • Ligature ResistantNot Ligature Resistant
  • Number of Batteries Required0
  • Colour White
  • Product Type Hand Sanitizer Dispenser
  • Series TFX
  • Compatible Manufacturer Model Number TFX
  • Operation Mode Automatic
  • Batteries Included Batteries Not Included
  • Overall Height 11 1/4 in
  • Form Foam, Gel
  • Includes PURELL(R) TFX(TM) Touch Free Dispenser
  • Features CE Registered, Compatible With Purell(R) TFX(TM) 1200 Ml Refills, Dye-Free, Fragrance-Free, Fully ADA Compliant, Multiple Colours and Finishes Available, Skylight And Large Sight Window For At-A-Glance Monitoring, Trouble-Free Performance
  • Lockable Lockable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list