STRETCH WRAP DISPENSER, 12 IN MIN ROLL W, 18 IN MAX ROLL W, 3 IN FITS CORE SIZE, 5 LB DISPENSER WT
STRETCH WRAP DISPENSER, 12 IN MIN ROLL W, 18 IN MAX ROLL W, 3 IN FITS CORE SIZE, 5 LB DISPENSER WT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This stretch wrap dispenser is made of steel. It measures 25 inches in length.
Technical Specs
- ItemStretch Wrap Dispenser
- Minimum Roll Width12 in
- Fits Core Size3 in
- Number of End Caps0
- Handle Length11 in
- MaterialSteel
- Dispenser Style Bar Handle Dispenser
- Maximum Roll Width 18 in
- Dispenser Weight 5 lb
- Dancer Bar No Dancer Bar
- Overall Length 25 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
ENCORE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$391.42
/ EACH
-
HIGHLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.15
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.02
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.44
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.34
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.72
/ EACH