!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPENSER NXT 1L

DISPENSER NXT 1L

MICRELL

DISPENSER NXT 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSER NXT 1L

DISPENSER NXT 1L

MICRELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ2125-06CAN00R
  • Mfr. Model # 2125-06-CAN00
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This grey soap dispenser is made of plastic, features compact design optimizes wall space, compatible with micrell nxt space saver 1,000 ml refills, ADA depth and push compliance. This soap dispenser meets the standards for ADA Depth and Push, a dove grey finish.

Technical Specs

  • ItemSoap Dispenser
  • Product TypeSoap/Lotion Dispenser
  • FinishDove Grey
  • Operation ModeManual
  • FormLotion
  • FeaturesCompact Design Optimizes Wall Space, Compatible With Micrell(R) Nxt(R) Space Saver(TM) 1,000 mL Refills, ADA Depth and Push Compliant
  • Colour Grey
  • Material Plastic
  • Refill Size 1,000 mL
  • Batteries Included Batteries Not Included
  • Standards ADA Depth and Push Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list