!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPENSER NAPKIN,WHITE,QTR FOLD,PK6000

DISPENSER NAPKIN,WHITE,QTR FOLD,PK6000

ABILITY ONE

DISPENSER NAPKIN,WHITE,QTR FOLD,PK6000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSER NAPKIN,WHITE,QTR FOLD,PK6000

DISPENSER NAPKIN,WHITE,QTR FOLD,PK6000

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $332.32 / pkg. of 6000

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LH41
  • Mfr. Model # 8540-00-276-7569
  • UNSPSC # 14111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • ItemDisposable Dispenser Napkin
  • Folded Napkin Length8 3/4 in
  • FSC CertifiedYes
  • Napkin Fold TypeSide-Fold
  • Napkin StyleDispenser
  • Packs per Case24
  • Product TypeDispenser Napkin
  • Unfolded Napkin Length13 1/4 in
  • Unfolded Napkin Width11 1/4 in
  • RecyclableYes
  • BleachedNo
  • MaterialRecycled Paper
  • USDA Certified Bio-based ProductsNo
  • BPI Certified No
  • Folded Napkin Width 4 1/4 in
  • Napkin Colour White
  • Napkin Pattern Plain
  • Pack Count 250
  • Ply 1
  • SFI Certified No
  • Unfolded Napkin Size 11 1/4 in x 13 1/4 in
  • Compostable Home Compostable
  • Bio-Based Yes
  • Folded Napkin Dimensions 4 1/4 in x 8 3/4 in
  • Product Series Skilcraft(R)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list