!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEAR LUBE DISPENSER, MANUAL, FOR USE W 120 LB CONTAINERS, 15 IN INSIDE DIA DRUM COVER

GEAR LUBE DISPENSER, MANUAL, FOR USE W 120 LB CONTAINERS, 15 IN INSIDE DIA DRUM COVER

LINCOLN

GEAR LUBE DISPENSER, MANUAL, FOR USE W 120 LB CONTAINERS, 15 IN INSIDE DIA DRUM COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEAR LUBE DISPENSER, MANUAL, FOR USE W 120 LB CONTAINERS, 15 IN INSIDE DIA DRUM COVER

GEAR LUBE DISPENSER, MANUAL, FOR USE W 120 LB CONTAINERS, 15 IN INSIDE DIA DRUM COVER

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,449.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC535LN
  • Mfr. Model # 535LN
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1529
  • Shipping Weight 36.0 lbs

Product Details

This manual gear lube dispenser is designed to fit 120-pound containers that have drum covers with an inside diameter of 15 inches. This dispenser comes with a fluid control meter, an 80895 Roll-A-Round four caster 17-inch square base, and a five-foot hose.

Technical Specs

  • ItemManual Gear Lube Dispensers
  • Container Size120 lbs.
  • Type Portable/Manual Fluid Pumps
  • For Use With 15" ID Drum Cover
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories