!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPENSING VALVE, FOR LOCTITE CYANOACRYLATE ADHESIVES

DISPENSING VALVE, FOR LOCTITE CYANOACRYLATE ADHESIVES

LOCTITE

DISPENSING VALVE, FOR LOCTITE CYANOACRYLATE ADHESIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSING VALVE, FOR LOCTITE CYANOACRYLATE ADHESIVES

DISPENSING VALVE, FOR LOCTITE CYANOACRYLATE ADHESIVES

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,500.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT318654R
  • Mfr. Model # 318654
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This dispense valve includes one cyanoacrylate dispense valve, one air line tubing, 5 feet (attached to valve), one product tubing, ptfe-lined, one valve mount screw, one needle kit, one operating manual. In addition, it is for use with dispensing of Loctite cyanoacrylate adhesives using Loctite reservoirs, rc40 integrated semi-automatic dispenser, rc50 integrated dispenser.

Technical Specs

  • ItemDispense Valve
  • Length2 1/2 in
  • Outer Diameter8/9 in
  • Includes (1) Cyanoacrylate Dispense Valve, (1) Air Line Tubing, 5 ft (Attached to Valve), (1) Product Tubing, Ptfe-Lined, (1) Valve Mount Screw, (1) Needle Kit, (1) Operating Manual
  • For Use With Dispensing Of LOCTITE Cyanoacrylate Adhesives Using LOCTITE Reservoirs, RC40 Integrated Semi-Automatic Dispenser, RC50 Integrated Dispenser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list