!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISP GLOVES, 9 1/2 IN L/6 MIL THICK, SIZE 11/XXL, ORANGE, NITRILE, PK 50

DISP GLOVES, 9 1/2 IN L/6 MIL THICK, SIZE 11/XXL, ORANGE, NITRILE, PK 50

WATSON GLOVES

DISP GLOVES, 9 1/2 IN L/6 MIL THICK, SIZE 11/XXL, ORANGE, NITRILE, PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISP GLOVES, 9 1/2 IN L/6 MIL THICK, SIZE 11/XXL, ORANGE, NITRILE, PK 50

DISP GLOVES, 9 1/2 IN L/6 MIL THICK, SIZE 11/XXL, ORANGE, NITRILE, PK 50

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.42 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5557PF-X2
  • Mfr. Model # 5557PF-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.09 lbs

Product Details

Exercise safety on the job with these gloves that are orange in colour, have a thickness of six mils, are 9.5 inches in length, and powder-free. The gloves are extra-extra-large and come in a pack of 50 gloves. These heavy-duty nitrile gloves are built for safety with their textured fingers and palm areas, making a better grip.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeFood Contact, General Purpose
  • Finger Thickness6.00 mil
  • Length9 1/2 in
  • Palm Thickness6.00 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • Series5557PF
  • Size - Numeric11
  • Acceptable Quality Level (AQL) 4.0
  • Colour Orange
  • Cuff Thickness 6.00 mil
  • Features Durable Strength, Superior Abrasion, Puncture-Resistance, Chemically-Resistant to Oils, Solvents and Grease, Higher Wrist Protection, Biodegradable
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards ASTM D5526, 21 CFR 177.2600
  • Texture Diamond
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%
  • Size- Alpha 2XL
  • Latex Content Latex Free
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list