For hands doing tough work, use these disposable nitrile gloves that are powder-free with textured palms and fingers. They have an eight mil thickness, are 11 inches in length for forearm protection, are extra-extra-large, black in colour, and they come in a pack of 50.
Technical Specs
ItemDisposable Glove
Anti-StaticNo
Cuff StyleBeaded
Disposable Glove TypeFood Contact, General Purpose
Finger Thickness8.00 mil
Length11 in
Palm Thickness8.00 mil
Silicone-FreeYes
Sterile/Non-SterileNon-Sterile
Texture LocationFull
Series5558PF
Size - Numeric11
Acceptable Quality Level (AQL)4.0
ColourBlack
Cuff Thickness8.00 mil
FeaturesBiodegradable, Superior Abrasion and Puncture-Resistance, Chemically-Resistant to Oils, Solvents and Grease, Higher Wrist Protection, Sustainable
Latex-FreeYes
MaterialNitrile
Powdered/Powder-FreePowder-Free
StandardsASTM D5526, 21 CFR 177.2600
TextureDiamond
EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%