!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED DISMANTLING CUTTER, 7 1/8 IN OVERALL L, STEEL, RED/YELLOW

INSULATED DISMANTLING CUTTER, 7 1/8 IN OVERALL L, STEEL, RED/YELLOW

KNIPEX

INSULATED DISMANTLING CUTTER, 7 1/8 IN OVERALL L, STEEL, RED/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED DISMANTLING CUTTER, 7 1/8 IN OVERALL L, STEEL, RED/YELLOW

INSULATED DISMANTLING CUTTER, 7 1/8 IN OVERALL L, STEEL, RED/YELLOW

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9853-03
  • Mfr. Model # 98 53 03
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This dismantling knife has a width of 1½ inch, and a length of 7½ inch. The multicomponent handle is red/yellow. It meets the standards for ASTM F1505, DIN EN 60900, IEC 60900, VDE. In addition, it is made of steel. This dismantling knife is designed for: round cables, cable and includes fixed/hooked/solid blades, and one blade.

Technical Specs

  • ItemDismantling Knife
  • Blade MaterialSteel
  • Handle ColourRed, Yellow
  • Number of Blades Included1
  • Overall Length7 1/2 in
  • Overall Width1 1/2 in
  • Application Round Cables
  • Blade Type Included Fixed, Hooked, Solid
  • Handle Material Multicomponent
  • Other Material Applications Cable
  • Overall Thickness 1 1/8 in
  • Standards ASTM F1505, DIN EN 60900, IEC 60900, VDE
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list