!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE STRIPPING KNIFE, CHROME VANADIUM STEEL, RED STRAIGHT MULTICOMPONENT HANDLE, INSULATED, 7 IN L, 77 G WEIGHT

CABLE STRIPPING KNIFE, CHROME VANADIUM STEEL, RED STRAIGHT MULTICOMPONENT HANDLE, INSULATED, 7 IN L, 77 G WEIGHT

KNIPEX

CABLE STRIPPING KNIFE, CHROME VANADIUM STEEL, RED STRAIGHT MULTICOMPONENT HANDLE, INSULATED, 7 IN L, 77 G WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE STRIPPING KNIFE, CHROME VANADIUM STEEL, RED STRAIGHT MULTICOMPONENT HANDLE, INSULATED, 7 IN L, 77 G WEIGHT

CABLE STRIPPING KNIFE, CHROME VANADIUM STEEL, RED STRAIGHT MULTICOMPONENT HANDLE, INSULATED, 7 IN L, 77 G WEIGHT

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9855SB
  • Mfr. Model # 98 55 SB
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.2 lbs

Product Details

This cable stripping knife has a length of 7 inch, plus it weighs 77 g and is insulated. The multicomponent handle is red and has a straight style/type. It features ergonomically designed handle shape with comfortable slip guard, slip-proof soft components, and more. In addition, it is made of chrome vanadium steel and is not tether ready. This cable stripping knife is designed for: dismantling outer insulation of wire and includes shoe guide at blade tip, plastic protective cap.

Technical Specs

  • ItemCable Stripping Knife
  • Overall Length7 in
  • Blade StyleHooked
  • Knife TypeCable Stripping Knife
  • Blade AdjustmentFixed Blade
  • ApplicationDismantling Outer Insulation of Wire
  • Handle ColourRed
  • IncludesShoe Guide at Blade Tip, Plastic Protective Cap
  • StandardsDIN EN 60900, IEC 60900
  • Blade Material Chrome Vanadium Steel
  • Tether Ready Not Tether Ready
  • Handle Style Straight
  • Insulated Insulated
  • Voltage Rating 1,000V
  • Features Ergonomically Designed Handle Shape with Comfortable Slip Guard, Slip-Proof Soft Components, Thumb Recess and Finger Hook at the End of the Handle Ensure a Good Transmission of Force when the Blade is Pulled, Transparent Protective Cap
  • Handle Material Multicomponent
  • Safety Features Insulated
  • Weight 77 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list