DISINFECTANT AND SANITIZING TABLETS, CONCENTRATED, CHLORINE, PK 120
DISINFECTANT AND SANITIZING TABLETS, CONCENTRATED, CHLORINE, PK 120
DUSTBANE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These disinfectant and sanitizing concentrated chlorine tablets are effective against a broad range of microorganisms. These tablets come in a bottle of 120.
Technical Specs
Item Disinfectant Cleaner
Container Type Tub
Ready to Use/Concentrated Concentrated
Fragrance Chlorine
Surfaces for Use On Hard, non-porous surfaces
Wet Contact Time 10 min
Product Series Unitab
Biodegradable Biodegradable
Rinse Required Requires Rinse
EPA Registration Number 02470381
Properties Broad-spectrum disinfectant
Primary Chemical Sodium Thiosulfate, Sodium Xylene Sulfonate, Tripropylene Glycol Methyl Ether
Container Size 120 ct
Recommended Dilution 1 tablet per 1 L (5,400 ppm)
Cleaner Form Tablet
Standards DIN 02470381
Targeted Pathogens Norovirus, bacteria, viruses, spores
VOC Content 0%
Features Effervescent disinfectant tablets
EPA Registered EPA Registered
Net Weight 0.8 kg
Country of Origin Ireland
(subject to change)