!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OXIVIR AHP DISINFECTANT CLEANER, 946 ML, 946ML BOTTLE, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), READY TO USE, 12 PK

OXIVIR AHP DISINFECTANT CLEANER, 946 ML, 946ML BOTTLE, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), READY TO USE, 12 PK

DIVERSEY

OXIVIR AHP DISINFECTANT CLEANER, 946 ML, 946ML BOTTLE, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), READY TO USE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OXIVIR AHP DISINFECTANT CLEANER, 946 ML, 946ML BOTTLE, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), READY TO USE, 12 PK

OXIVIR AHP DISINFECTANT CLEANER, 946 ML, 946ML BOTTLE, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), READY TO USE, 12 PK

DIVERSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.91 / CASE of 12

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DRC4277293CA
  • Mfr. Model # 4277293
  • UNSPSC # 47131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.24 lbs

Product Details

This Oxivir AHP series disinfectant cleaner has a none fragrance, and is ready-to-use. It also features ahp, 1 minute, scent and dye free. Plus it is designed for use on/with hard surfaces. This disinfectant cleaner meets the standards for DIN, LONO, and comes in a 946ml bottle container.

Technical Specs

  • ItemDisinfectant Cleaner
  • Container Type946ml bottle
  • Ready to Use/ConcentratedReady-to-Use
  • FragranceNone
  • Surfaces for Use OnHard Surfaces
  • Wet Contact Time1 min or less
  • Product SeriesOxivir AHP
  • Flash Point200 Degrees F
  • Rinse RequiredNo
  • Primary Chemical Hydrogen Peroxide
  • Container Size 946 ml
  • Recommended Dilution Ready-to-Use
  • Cleaner Form Liquid
  • Standards DIN, LONO
  • Targeted Pathogens 40 different pathogens
  • VOC Content 0%
  • Features AHP, 1 minute, scent & dye free
  • Net Weight 25.27
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list