!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OXIVIR AHP SERIES DISINFECTANT, 1.5L, GALLON JUG, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), CONCENTRATE, 2 PK

OXIVIR AHP SERIES DISINFECTANT, 1.5L, GALLON JUG, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), CONCENTRATE, 2 PK

OXIVIR

OXIVIR AHP SERIES DISINFECTANT, 1.5L, GALLON JUG, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), CONCENTRATE, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OXIVIR AHP SERIES DISINFECTANT, 1.5L, GALLON JUG, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), CONCENTRATE, 2 PK

OXIVIR AHP SERIES DISINFECTANT, 1.5L, GALLON JUG, NONE FRAGRANCE, LIQUID, FOR HARD SURFACE(S), CONCENTRATE, 2 PK

OXIVIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.64 / CASE of 2

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DRC5919032
  • Mfr. Model # 5919032
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Product Details

This Oxivir AHP series disinfectant has a none fragrance, is concentrate. It also features ahp, 5 minute, scent & dye free. Plus it is designed for use on/with hard surfaces. This disinfectant meets the standards for DIN, EcoLogo, LONO, and comes in a gallon jug container.

Technical Specs

  • ItemDisinfectant
  • Container TypeGallon jug
  • Ready to Use/ConcentratedConcentrated
  • FragranceNone
  • Surfaces for Use OnHard surfaces
  • Wet Contact Time1 to 5 min
  • Product SeriesOxivir AHP
  • FeaturesAHP, 5 minute, scent & dye free
  • Net Weight6.86
  • Primary Chemical Hydrogen Peroxide
  • Container Size 1.5L
  • Recommended Dilution 1:40
  • Cleaner Form Liquid
  • Standards DIN, EcoLogo, LONO
  • Targeted Pathogens 22 different pathogens
  • VOC Content 0.2%
  • Rinse Required No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list