!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISHWASHING SPRAY,473 ML,CA6

DISHWASHING SPRAY,473 ML,CA6

DAWN

DISHWASHING SPRAY,473 ML,CA6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISHWASHING SPRAY,473 ML,CA6

DISHWASHING SPRAY,473 ML,CA6

DAWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.55 / CASE of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PGL80368666
  • Mfr. Model # 80368666
  • UNSPSC # 47131810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • ItemDishwashing Spray
  • Washing TypeHand Wash
  • Container Size473 mL
  • Product SeriesDAWN
  • Recommended DilutionReady to Use
  • pH ValueAlkaline
  • Primary ChemicalSodium Xylenesulfonate
  • Product Label Dishwashing Detergent
  • Cleaner Form Liquid
  • Fragrance Apple
  • Ready to Use/Concentrated Ready To Use
  • pH Level 11.2
  • Colour White
  • Surfaces for Use On pots, pans, utensils, three-compartment sinks (wash sink), countertops, dining areas, cooler doors, windows (outside and inside), portable equipment, trash receptacles, coffeemakers, drive-thru menu boards, and tile walls
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list