!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISHWASHER TEST STRIP,PK25

DISHWASHER TEST STRIP,PK25

TAYLOR

DISHWASHER TEST STRIP,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISHWASHER TEST STRIP,PK25

DISHWASHER TEST STRIP,PK25

TAYLOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.09 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DBE3
  • Mfr. Model # 8766
  • UNSPSC # 41114408
  • CATALOGUE PAGE # 183
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemDishwasher Test Strip
  • OrientationHorizontal
  • Temperature Points F160 Degrees F
  • Temperature Points C71 Degrees C
  • ApplicationDishwasher
  • Strip ColourOrange
  • Food SafeNo
  • Accuracy+/-2 Degrees F
  • NSF RatedNo
  • Label Thickness0.05 in
  • Label Height1/2 in
  • ShapeStrip
  • Product TypeDishwasher Test Strip
  • Scale Celsius, Fahrenheit
  • Number of Points 1
  • Reversibility Non-Reversible
  • Graduations 0 Degrees F
  • Pack Quantity 25
  • Temperature Point Colours Orange
  • Includes NIST-Traceable Certificate No
  • Material C2S Valeron Polyethylene
  • Label Legend Language English
  • Label Legend Pass When Blue Bar Turns Orange
  • Label Width 3 in
  • Standards FDA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list