DISCONNECT, FEMALE, VINYL, INSULATED, 100 PK
DISCONNECT, FEMALE, VINYL, INSULATED, 100 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solderless terminals, nylon insulated butted seam female disconnects. 16 - 14 gauge. 100 per box
Technical Specs
- ItemFemale Disconnect
- Insulation ColourBlue
- Minimum Wire Size16 AWG
- Maximum Voltage600V
- Tab Width0.25 in
- Termination StyleCrimp
- StandardsCSA Certified, RoHS Compliant, UL Listed
- Insulation TypeVinyl
- Overall Length0.87 in
- Contact Material Copper
- Insulation Coverage Partial Coverage
- Maximum Wire Size 14 AWG
- Tab Thickness 0.032 in
- Terminal Type Female Disconnect
- Seam Style Butted
- Barrel Inside Diameter 0.08 in
- Minimum Operating Temperature 221 Degrees F
- Country of Origin United States
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.85
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.58
/ pkg.
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.03
/ BOX
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.85
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.26
/ pkg.