WATER DISCHARGE HOSE: 3 IN HOSE INSIDE DIA., 100 FT HOSE LG, 125 PSI, WHITE
WATER DISCHARGE HOSE: 3 IN HOSE INSIDE DIA., 100 FT HOSE LG, 125 PSI, WHITE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This water discharge hose has a length of 100 feet, a maximum operating pressure of 125 psi @ 70 Degrees F and is white, has an operating temperature of -22 Degrees to 180 Degrees F and is made of polyester. In addition, it has 3⅜ inch outside diameter, 3 inch inside diameter.
Technical Specs
Item Water Discharge Hose
Hose Outside Dia. 3 3/8 in
Hose Reinforcement Type Braid
Hose Length 100 ft
Max. Working Pressure @ 70 F 125 psi
Hose Cover Material Polyester
Safety Factor 3:1
Burst Pressure 375 psi
Hose Inside Dia. 3 in
Hose Configuration Bulk Hose
Hose Reinforcement Material Fibre
Hose Tube Material SBR
Temp. Range -22 Degrees to 180 Degrees F
Hose Colour White
Vacuum Rating Not Rated
Country of Origin China
(subject to change)