WATER DISCHARGE HOSE: 1½ IN HOSE INSIDE DIA., 50 FT HOSE LG, 125 PSI, WHITE
WATER DISCHARGE HOSE: 1½ IN HOSE INSIDE DIA., 50 FT HOSE LG, 125 PSI, WHITE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This water discharge hose has a length of 50 feet, a maximum operating pressure of 125 psi @ 70 Degrees F and is white, has an operating temperature of -22 Degrees to 180 Degrees F and is made of polyester. In addition, it has 1¾ inch outside diameter, 1½ inch inside diameter.
Technical Specs
Item Water Discharge Hose
Hose Outside Dia. 1 3/4 in
Max. Working Pressure @ 70 F 125 psi
Hose Colour White
Hose Reinforcement Material Fibre
Hose Cover Material Polyester
Hose Tube Material SBR
Hose Fitting A Size 1 1/2 in
Hose Fitting B Material Aluminum
Hose Fitting B Type Cam and Groove E
Burst Pressure 375 psi
Hose Inside Dia. 1 1/2 in
Hose Length 50 ft
Temp. Range -22 Degrees to 180 Degrees F
Hose Configuration Coupled Assembly
Hose Reinforcement Type Braid
Safety Factor 3:1
Hose Fitting A Material Aluminum
Hose Fitting A Type Cam and Groove C
Hose Fitting B Size 1 1/2 in
Vacuum Rating Not Rated
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.30
/ EACH
MOON AMERICAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.98
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.90
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.97
/ EACH