PSA SANDING DISC ROLL, 6 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P220 GRIT, A WEIGHT PAPER, 216U, 6 PK
PSA SANDING DISC ROLL, 6 IN DIAMETER, NON-VACUUM, ALUMINUM OXIDE, P220 GRIT, A WEIGHT PAPER, 216U, 6 PK
STIKIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
The 3M 216U Stikit Gold 6 inch Disc Rolls are used for fine featheredging or last final sanding before priming. 220 grit.
Technical Specs
- ItemDisc Roll
- Abrasive MaterialAluminum Oxide
- Backing WeightA
- Grit220
- SeriesStikit(TM) 216U
- Number of Vacuum HolesNon-Vacuum
- GradeMedium
- Abrasive Type Coated
- Backing Material Paper
- Coating Coverage Open
- Overall Diameter 6 in
- Resistance Properties Clog, Tear
- Colour Yellow
- Country of Origin United States
(subject to change)
Related Products
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.26
/ ROLL
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.65
/ ROLL
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$162.28
/ ROLL