DISC ROLOC SURF CON A CRS 3XNH
DISC ROLOC SURF CON A CRS 3XNH
SCOTCH-BRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 3 inch x NH, Grade A CRS.
Technical Specs
Item Surface Conditioning Disc
Abrasive Material Aluminum Oxide
Backing Weight Not Applicable
Grade Coarse
Overall Diameter 3 in
Series SC-DR
Resistance Properties Load
Abrasive Type Non-Woven
Backing Material Not Applicable
Coating Coverage Open
Grit Not Applicable
Quick Change System TR
Maximum Operating Speed 18,000 RPM
Colour Brown
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.36
/ EACH
SCOTCH-BRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.76
/ EACH