!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, QUICK-CHANGE, 36 GRIT, 3 IN DIA, CERAMIC

SANDING DISC, QUICK-CHANGE, 36 GRIT, 3 IN DIA, CERAMIC

3M

SANDING DISC, QUICK-CHANGE, 36 GRIT, 3 IN DIA, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, QUICK-CHANGE, 36 GRIT, 3 IN DIA, CERAMIC

SANDING DISC, QUICK-CHANGE, 36 GRIT, 3 IN DIA, CERAMIC

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.40 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB76631
  • Mfr. Model # AB76631
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1359
  • Shipping Weight 0.025 lbs

Product Details

Use this quick-change sanding disc on stainless steel for great results. With its heavy YF-cloth or fibre backing, this three-inch diameter sanding wheel can withstand a maximum rotation speed of 20,000 RPM. It has 36 grit ceramic abrasive with aluminum oxide minerals.

Technical Specs

  • ItemDisc
  • Abrasive MaterialCeramic
  • Backing WeightYF
  • Overall Diameter3 in
  • Maximum Operating Speed20,000 RPM
  • Abrasive Type Coated
  • Backing Material Polyester Cloth
  • Grit 36
  • Series 777F
  • Colour Orange
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list