SANDING DISC, QUICK-CHANGE, 36 GRIT, BROWN, 2 IN DIA, CERAMIC
SANDING DISC, QUICK-CHANGE, 36 GRIT, BROWN, 2 IN DIA, CERAMIC
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
With its heavy YF-cloth or fibre backing and 36 grit ceramic abrasive with aluminum oxide minerals, this brown quick-change sanding disc is the best choice for use on stainless steel. It is two inches in diameter and can withstand a maximum rotation speed of 25,000 RPM.
Technical Specs
Item Roloc(TM) Tr Disc
Abrasive Material Ceramic
Backing Weight YF
Grade Extra Coarse
Overall Diameter 2 in
Series 777F
Resistance Properties Heat
Abrasive Type Coated
Backing Material Polyester Cloth
Coating Coverage Closed
Grit 36
Quick Change System TR
Maximum Operating Speed 25,000 RPM
Colour Brown
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.28
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.55
/ EACH