!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDING DISC, QUICK-CHANGE, 120 GRIT, WHITE, 2 IN DIA, CERAMIC

SANDING DISC, QUICK-CHANGE, 120 GRIT, WHITE, 2 IN DIA, CERAMIC

3M

SANDING DISC, QUICK-CHANGE, 120 GRIT, WHITE, 2 IN DIA, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, QUICK-CHANGE, 120 GRIT, WHITE, 2 IN DIA, CERAMIC

SANDING DISC, QUICK-CHANGE, 120 GRIT, WHITE, 2 IN DIA, CERAMIC

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.33 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB80512
  • Mfr. Model # AB80512
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1360
  • Shipping Weight 0.005 lbs

Product Details

This heavy YF-cloth or fibre-backed quick-change sanding disc has 120 grit ceramic abrasive with aluminum oxide minerals. For best results, it should be used on stainless steel. This white-coloured, two-inch diameter sanding wheel can withstand a maximum rotation speed of 25,000 RPM.

Technical Specs

  • ItemRoloc(TM) Tr Disc
  • Abrasive MaterialCeramic
  • Backing WeightYF
  • GradeMedium
  • Overall Diameter2 in
  • Series777F
  • Resistance PropertiesHeat
  • Abrasive Type Coated
  • Backing Material Polyester Cloth
  • Coating Coverage Closed
  • Grit P120
  • Quick Change System TR
  • Maximum Operating Speed 25,000 RPM
  • Colour White

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list