!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISC PAD ROLOC TR 3IN SOFTGR

DISC PAD ROLOC TR 3IN SOFTGR

3M

DISC PAD ROLOC TR 3IN SOFTGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC PAD ROLOC TR 3IN SOFTGR

DISC PAD ROLOC TR 3IN SOFTGR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB45090
  • Mfr. Model # AB45090
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.13 lbs

Product Details

Roloc rubber back-up disc pad is female threaded to receive any standard 1/4 inch-20 thread shaft. Soft hardness, maximum RPM is 15,000.

Technical Specs

  • ItemDisc Backup Pad
  • Abrasive Mounting Quick Change SystemTR
  • Connector TypeThreaded Hole
  • Device MaterialMetal, Rubber
  • Maximum Operating Speed15,000 MPS
  • ColourBlack
  • FeaturesDisc Pad Provides Secure Attachment for Any 3M(TM) Roloc(TM) Disc or Bristle Product, Right Angle Grinders, Versatile System Works With Drills and Rotary Sanders
  • Abrasive Mount Type Quick Change, Threaded
  • Connector Size 1/4"-20
  • Backup Pad Shape Round
  • Density Soft
  • Number of Vacuum Holes Non-Vacuum
  • Overall Diameter 3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list