DISC PAD ROLOC BACKUP 3IN HARD
DISC PAD ROLOC BACKUP 3IN HARD
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Roloc rubber back-up disc pad is female threaded to receive any standard 1/4 inch-20 thread shaft. Hard hardness, 3 inch diameter and maximum RPM is 25000.
Technical Specs
Item Disc Backup Pad
Abrasive Mounting Quick Change System TR
Connector Type Threaded Hole
Device Material Rubber
Maximum Operating Speed 20,000 RPM
Colour Black
Overall Width 9 1/4 in
Overall Thickness Not Applicable
Abrasive Mount Type Quick Change
Connector Size 1/4"-20
Backup Pad Shape Round
Density Hard
Number of Vacuum Holes Non-Vacuum
Overall Length 12 7/8 in
Overall Diameter 3 in
Product Type Disc Backup Pad
Alternate Products
ROLOC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.53
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.19
/ EACH