ARBOUR MOUNT FLAP DISC, 5 IN X 7/8 IN, ZIRCONIA ALUMINA
ARBOUR MOUNT FLAP DISC, 5 IN X 7/8 IN, ZIRCONIA ALUMINA
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 5 x 7/8, Grit 80
Technical Specs
- ItemArbour Mount Flap Disc
- Abrasive MaterialZirconia Aluminum Oxide
- Connector Size7/8 in
- Flap Disc TypeType 29
- SeriesHigh Performance
- Grit80
- Abrasive Type Coated
- Grade Medium
- Connector Type Unthreaded Hole
- Overall Diameter 4 1/2 in
- Backing Material Fibreglass
- Maximum Operating Speed 12,200 RPM
- Country of Origin Canada
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.74
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.54
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.35
/ EACH