ARBOUR MOUNT FLAP DISC, ZIRCONIA ALUMINA, 7 IN X ⅞ IN, 36 GRIT
ARBOUR MOUNT FLAP DISC, ZIRCONIA ALUMINA, 7 IN X ⅞ IN, 36 GRIT
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 7 x 7/8, Grit 36
Technical Specs
- ItemArbor Mount Flap Disc
- GradeCoarse
- Backing MaterialFibreglass
- Maximum Operating Speed8,700 RPM
- Abrasive Material Zirconia Aluminum Oxide
- Series High Performance
- Grit 40
- Country of Origin Turkey
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.32
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.27
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.88
/ EACH