!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, SERIES H875P NORZONPLUS, HOOK-LOOP, 40 GRIT, E-WEIGHT, 8 IN, ZIRC AL, PAPER/LTX, PK25

SANDING DISC, SERIES H875P NORZONPLUS, HOOK-LOOP, 40 GRIT, E-WEIGHT, 8 IN, ZIRC AL, PAPER/LTX, PK25

NORTON

SANDING DISC, SERIES H875P NORZONPLUS, HOOK-LOOP, 40 GRIT, E-WEIGHT, 8 IN, ZIRC AL, PAPER/LTX, PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, SERIES H875P NORZONPLUS, HOOK-LOOP, 40 GRIT, E-WEIGHT, 8 IN, ZIRC AL, PAPER/LTX, PK25

SANDING DISC, SERIES H875P NORZONPLUS, HOOK-LOOP, 40 GRIT, E-WEIGHT, 8 IN, ZIRC AL, PAPER/LTX, PK25

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.49 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN23592
  • Mfr. Model # 23592
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

This series H875P NorZon Plus speed-grip sanding disc has 40 grit zirconia alumina abrasive grain and measures eight inches. With a hook-and-loop attachment system, this disc has strong E-weight paper latex impregnated backing and open-coat design. Features high-speed, long-life durability, and chip-resistant flexibility.

Technical Specs

  • ItemDisc
  • Abrasive MaterialZirconia Alumina
  • Backing WeightE
  • Grit40
  • SeriesH875P
  • Abrasive Type Coated
  • Backing Material Paper
  • Grade Extra Coarse
  • Overall Diameter 8 in
  • Colour Blue

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list