!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PSA SANDING PAPER DISC, 6-HOLE, BACK WEIGHT E, 80 GRIT, BLUE, 6 IN, ZIRCONIA ALUMINA, PK50

PSA SANDING PAPER DISC, 6-HOLE, BACK WEIGHT E, 80 GRIT, BLUE, 6 IN, ZIRCONIA ALUMINA, PK50

NORTON

PSA SANDING PAPER DISC, 6-HOLE, BACK WEIGHT E, 80 GRIT, BLUE, 6 IN, ZIRCONIA ALUMINA, PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PSA SANDING PAPER DISC, 6-HOLE, BACK WEIGHT E, 80 GRIT, BLUE, 6 IN, ZIRCONIA ALUMINA, PK50

PSA SANDING PAPER DISC, 6-HOLE, BACK WEIGHT E, 80 GRIT, BLUE, 6 IN, ZIRCONIA ALUMINA, PK50

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.35 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN23580
  • Mfr. Model # 66261123580
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These sanding disc use a pressure sensitive adhesive attachment type. Each blue-coloured disc has a diameter of six inches, a medium coarseness rating of 80 grit, and a six-hole design. These discs have E-weight latex-paper backing and use a zirconia alumina abrasive. There are 50 sanding discs per package.

Technical Specs

  • ItemPaper PSA Vacuum Disc
  • Abrasive MaterialZirconia Aluminum Oxide
  • Backing WeightE
  • Grit40
  • SeriesBlueFire
  • GradeExtra Coarse
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Open
  • Overall Diameter 6 in
  • Colour Blue

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list