!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISC 5IN PPD PRP AVOS A/O CRSE

DISC 5IN PPD PRP AVOS A/O CRSE

NORTON

DISC 5IN PPD PRP AVOS A/O CRSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DISC 5IN PPD PRP AVOS A/O CRSE

DISC 5IN PPD PRP AVOS A/O CRSE

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.51 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN74818
  • Mfr. Model # 66623374818
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 1367
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemLocking See-Thru Disc
  • GradeCoarse
  • SeriesRapid Prep
  • Connector TypeQuick Change
  • Backing MaterialNylon
  • Coating CoverageOpen
  • Disc Shape TypeType 27
  • Abrasive Material Aluminum Oxide
  • Overall Diameter 5 in
  • Maximum Operating Speed 13,000 RPM
  • Abrasive Type Non-Woven
  • Backing Plate Material Nylon
  • Colour Brown
  • Quick Change System Speed-Lok
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories