DISC 2INBLNK R821 60-Y SPEED-LOK TR
DISC 2INBLNK R821 60-Y SPEED-LOK TR
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Norzon R821 speed-lok TR disc features a self-sharpening zirconia abrasive that is ideal for grinding and deburring stainless steel. The discs have a longer life due to a heavy Y-wt backing and two ply construction.
Technical Specs
Item Cloth Disc
Abrasive Material Zirconia Alumina
Backing Weight Y
Grade Medium
Overall Diameter 2 in
Series Bluefire R884
Colour Blue
Abrasive Type Coated
Backing Material Polyester Standard
Coating Coverage Semi-Open
Grit 60
Quick Change System TR
Maximum Operating Speed 25,000 RPM
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.36
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.99
/ EACH