!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRISTLE DISC, 80 GRIT, MOULDED, FLEXIBLE, YELLOW, 2 IN, CERAMIC/ALUMINUM OXIDE

BRISTLE DISC, 80 GRIT, MOULDED, FLEXIBLE, YELLOW, 2 IN, CERAMIC/ALUMINUM OXIDE

SCOTCH-BRITE

BRISTLE DISC, 80 GRIT, MOULDED, FLEXIBLE, YELLOW, 2 IN, CERAMIC/ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRISTLE DISC, 80 GRIT, MOULDED, FLEXIBLE, YELLOW, 2 IN, CERAMIC/ALUMINUM OXIDE

BRISTLE DISC, 80 GRIT, MOULDED, FLEXIBLE, YELLOW, 2 IN, CERAMIC/ALUMINUM OXIDE

SCOTCH-BRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM07525
  • Mfr. Model # 07525
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.045 lbs

Product Details

This yellow disc has moulded flexible bristles made of a blend of ceramic and aluminium oxide for toughness. Designed for the 3M Roloc quick-change attachment system, this two-inch disc has 80 grit.

Technical Specs

  • ItemBristle Disc
  • Bristle TypeType S
  • Brush Dia.NP
  • Bristle LengthNP
  • Overall LengthNP
  • ColourYellow
  • Connector TypeTR
  • Operating Speed - Maximum25,000 RPM
  • SeriesRD-ZB
  • Quick Change System NP
  • Bristle Material Plastic
  • Wire Dia. NP
  • Grit 80
  • Compatible Tool Type Disc Sanders
  • Primary Material Application All Metal
  • Connector Size 0.62 in
  • Shank Length NP
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories