!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIRECTIONAL WARNING LAMP, 12/24V, ALUMINUM, AMBER, RED/WHITE, BLUNT CUT, 0.8 A, 1, SAE J595, 4 61/64 IN L X 3/8 IN H

DIRECTIONAL WARNING LAMP, 12/24V, ALUMINUM, AMBER, RED/WHITE, BLUNT CUT, 0.8 A, 1, SAE J595, 4 61/64 IN L X 3/8 IN H

GROTE

DIRECTIONAL WARNING LAMP, 12/24V, ALUMINUM, AMBER, RED/WHITE, BLUNT CUT, 0.8 A, 1, SAE J595, 4 61/64 IN L X 3/8 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIRECTIONAL WARNING LAMP, 12/24V, ALUMINUM, AMBER, RED/WHITE, BLUNT CUT, 0.8 A, 1, SAE J595, 4 61/64 IN L X 3/8 IN H

DIRECTIONAL WARNING LAMP, 12/24V, ALUMINUM, AMBER, RED/WHITE, BLUNT CUT, 0.8 A, 1, SAE J595, 4 61/64 IN L X 3/8 IN H

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO79120
  • Mfr. Model # 79120
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This directional warning lamp features ultra-low-profile can be mounted to almost any flat surface, 3 independent power wires to control each colour and pattern independently, S-link system synchronizing and it includes ultra-low-profile can be mounted to almost any flat surface. It is made of polycarbonate, is clear, and has a five-year manufacturer's warranty. This lamp has a height of 3/8 inch, a length of 3/8 inch, a length of 4 61/64 inch, a width of 4 61/64 inch.

Technical Specs

  • ItemDirectional Warning Lamp
  • Lens ColourClear
  • Lighting TechnologyLED
  • Overall Length4 61/64 in
  • Vehicle ClassClass I
  • Mount TypeSurface
  • Current0.8 A
  • Lens MaterialPolycarbonate
  • Maximum Operating Temperature55 Degrees C
  • Light Colour Amber, Red, White
  • Electrical Connection Blunt Cut
  • Operating Voltage 12/24V
  • Overall Height 3/8 in
  • Standards SAE J595
  • Base Material Aluminum
  • Features Ultra-Low-Profile Can Be Mounted to Almost Any Flat Surface, 3 Independent Power Wires Give You The Ability to Control Each Colour and Pattern Independently, S-Link(TM) System Synchronizing Capabilities Allows for Synchronization with Other S-Link(TM) Compatible Products
  • Manufacturer Warranty 5 yr
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list