!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIRECTIONAL WARNING LAMP, AL, AMBER, SURFACE MOUNT, RECTANGULAR, BLUNT CUT, 0.3 A, VARIABLE FLASHES, 3 5/64X3/8X1 IN

DIRECTIONAL WARNING LAMP, AL, AMBER, SURFACE MOUNT, RECTANGULAR, BLUNT CUT, 0.3 A, VARIABLE FLASHES, 3 5/64X3/8X1 IN

GROTE

DIRECTIONAL WARNING LAMP, AL, AMBER, SURFACE MOUNT, RECTANGULAR, BLUNT CUT, 0.3 A, VARIABLE FLASHES, 3 5/64X3/8X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIRECTIONAL WARNING LAMP, AL, AMBER, SURFACE MOUNT, RECTANGULAR, BLUNT CUT, 0.3 A, VARIABLE FLASHES, 3 5/64X3/8X1 IN

DIRECTIONAL WARNING LAMP, AL, AMBER, SURFACE MOUNT, RECTANGULAR, BLUNT CUT, 0.3 A, VARIABLE FLASHES, 3 5/64X3/8X1 IN

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO78163
  • Mfr. Model # 78163
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This directional warning lamp features S-link system synchronizing capabilities with up to six other units, self-contained high intensity, wide angle LED module, robust design, die cast aluminum base. It is made of polycarbonate and has a five-year manufacturer's warranty. This directional warning lamp has a height of 3/8 inch, a length of 3 5/64 inch, a width of 1 inch, in addition to a rectangular shape plus surface mount.

Technical Specs

  • ItemDirectional Warning Lamp
  • Mount TypeSurface
  • Overall Height3/8 in
  • StandardsSAE J595
  • Cord Length7 in
  • Electrical ConnectionBlunt Cut
  • Flashes per MinuteVariable
  • Includes Electrical ConnectionElectrical Connection Not Included
  • Light ColourAmber
  • Maximum Operating Temperature55 Degrees C
  • Shape Rectangular
  • Overall Length 3 5/64 in
  • Overall Width 1 in
  • Vehicle Class 1
  • Current 0.3 A
  • Features S-Link(TM) System* Synchronizing Capabilities with Up to Six Other Units, Allows for Synchronization with Other S-Link Compatible Products, Self-Contained High Intensity, Wide Angle Led Module, Robust Design, Die Cast Aluminum Base
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Manufacturer Warranty 5 yr
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list