DIPPED GRIP PLIER, FLUSH, STRAIGHT, TAPERED, ¾ IN JAW L, 1¼ IN JAW W, 8 IN OVERALL L
DIPPED GRIP PLIER, FLUSH, STRAIGHT, TAPERED, ¾ IN JAW L, 1¼ IN JAW W, 8 IN OVERALL L
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Not Applicable series pliers has a length of 8 inch, plus it weighs 0.55 pounds and is not insulated. The handle is red. It features lasting edge laser-hardened. In addition, it is made of steel, has a coated finish, plus it is non-sparking, and is tether ready with a plastisol standard cushion grip. These pliers is designed for: bolt, nails, wire.
Technical Specs
Item Pliers
Cut Profile Flush
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Tapered
Maximum Jaw Opening 1 in
Jaw Width 1 1/4 in
Grip Style Standard Cushion
Voltage Rating Not Rated
Additional Tool Functions Nail Pulling, Staple Pulling, Wire Cutter
Cutter Length 7/8 in
Finish Coated
Grip Material Plastisol
Jaw Thickness 3/8 in
Plier Material Steel
Weight 0.55 lb
Plier Type Diagonal Cutting Pliers
Cutter Type Diagonal Cutting Pliers
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 8 in
Jaw Length 3/4 in
Jaw Opening Type Manual
Maximum Wire Cutting Diameter 24.7 mm
Tether Ready Tether Ready
Blade Material Steel
Features Lasting Edge Laser-Hardened
For Wire/Cable Type ACSR, Music Wire, Non-Metallic Sheathed Cable, Solid Wire, UTP Cable
Handle Colour Red
Material Applications Bolt, Nails, Wire
Steel Type Press-Forged Steel
Country of Origin United States
(subject to change)