!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIPPED GLOVES, KNIT WRIST, GREEN/WHITE, PVC, PR

DOUBLE DIPPED GLOVES, KNIT WRIST, GREEN/WHITE, PVC, PR

RONCO

DOUBLE DIPPED GLOVES, KNIT WRIST, GREEN/WHITE, PVC, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIPPED GLOVES, KNIT WRIST, GREEN/WHITE, PVC, PR

DOUBLE DIPPED GLOVES, KNIT WRIST, GREEN/WHITE, PVC, PR

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.17 / PAIR

EHC: EHC :
Min Qty 120 = $620.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 120 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-970-01
  • Mfr. Model # 77-970-01
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These double dipped PVC safety gloves are green with white knit cuffs. They are fully coated to provide protection against cuts and burns.

Technical Specs

  • ItemDouble Dipped PVC Glove
  • Hand Protection StyleGlove
  • Palm TypeCotton Jersey
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Glove Coating CoverageFull
  • Size- AlphaUniversal
  • Glove Coating ColourGreen
  • Series77-970
  • Sold AsPair
  • ColourGreen, White
  • Glove Style Seamless Knit
  • Base Coating Material PVC
  • Double-Dipped Yes
  • Glove Coating Material PVC
  • Finger Coverage Full Finger
  • Size- Numeric 1
  • Glove Construction Seamless Knit
  • Glove Features Abrasion-Resistant, Available in Varied Cuff Styles for Best Protection, Chemical/Solvent-Resistant High, Wet/Dry/Light Oil Grip, Wrist/Forearm Protection
  • Pairs per Package 120
  • Cuff Colour White
  • Palm Material Cotton Jersey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list