!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIN RAIL RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, GREY, 2 POLE/3 WIRE, GEN USE

DIN RAIL RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, GREY, 2 POLE/3 WIRE, GEN USE

HUBBELL WIRING DEVICE-KELLEMS

DIN RAIL RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, GREY, 2 POLE/3 WIRE, GEN USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIN RAIL RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, GREY, 2 POLE/3 WIRE, GEN USE

DIN RAIL RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, GREY, 2 POLE/3 WIRE, GEN USE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DNV4
  • Mfr. Model # DRUB15
  • UNSPSC # 39111806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This din rail receptacle has two poles, is single phase, and a voltage rating of 125V AC. It measures 2.5 inch depth, and it includes mounting hardware.

Technical Specs

  • ItemDIN Rail Receptacle
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourGrey
  • Mount TypeSurface
  • NEMA Receptacle Configuration5-15R
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeDuplex
  • Voltage Rating125V AC
  • AFCINo
  • Surge ProtectionNo
  • ShroudedNo
  • IncludesMounting Hardware
  • MarketIndustrial
  • Overall Depth2.5 in
  • Connection Orientation Straight
  • Current Rating 15 A
  • Grounding Grounded
  • Housing Material Plastic
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Standards CSA Certified, UL Listed
  • Wiring Method Side
  • Horsepower Rating 1/2 hp
  • Flange Type Flanged
  • Grade General Use
  • Includes Mounting Hardware Yes
  • Maximum Wire Size 12 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list