!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL THERMOMETER

DIGITAL THERMOMETER

COOPER ATKINS

DIGITAL THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL THERMOMETER

DIGITAL THERMOMETER

COOPER ATKINS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WX81
  • Mfr. Model # DPP400W
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 182
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemDigital Pocket Thermometer
  • Body StylePen
  • Reduced TipYes
  • Resistance RatingIPX7
  • Includes NIST-Traceable CertificateNo
  • Food SafeYes
  • Accuracy+/-2 Degrees F/ +/-1 Degrees C (14 Degrees to 212 Degrees F/-10 Degrees to 100 Degrees C), +/-3 Degrees F/ +/-1.5 Degrees C (Otherwise)
  • Digital Display1/4 in H x 13/16 in W Display with 4-Digit LCD
  • Display Size1/4 in H x 13/16 in W
  • Number of Digits4
  • Scale TypeDigital
  • WaterproofYes
  • Data HoldYes
  • Pocket Thermometer Style Side Reading Pen Style
  • Temperature Range -40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C
  • Quick Reading Yes
  • NSF Rated Yes
  • Folding Stem No
  • Application Food Production, General Purpose, Industrial
  • Backlit No
  • Display Position Side
  • Display Type LCD
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Stem Length 2.75 in
  • Auto Power Off Yes
  • Standards NSF, CE, WEEE, RoHS
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list