!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL THERMOMETER,32DEG-392 DEGREE F

DIGITAL THERMOMETER,32DEG-392 DEGREE F

TRACEABLE

DIGITAL THERMOMETER,32DEG-392 DEGREE F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL THERMOMETER,32DEG-392 DEGREE F

DIGITAL THERMOMETER,32DEG-392 DEGREE F

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KND2
  • Mfr. Model # 4147
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemDigital Thermometer
  • Probe Temperature Range F32 Degrees to 392 Degrees F
  • Sensor Temperature Range F32 Degrees to 392 Degrees F
  • Temperature Resolution1 Degrees C
  • Secondary ScaleTemperature
  • Probe Type(1) Stainless Steel Probe
  • Base Temperature Range °F32 Degrees to 392 Degrees F
  • Base Power Source Details(1) AAA Battery
  • Base Mounting TypeMagnetic Back
  • ApplicationIncubators, Ovens
  • Display Size1 1/2 in H x 2 in W
  • Display FeaturesLarge Digits Allow for Viewing From 9 ft at Any Angle
  • Digit Height5/8 in
  • Number of Digits3
  • Base Depth0.5 in
  • Includes NIST-Traceable CertificateYes
  • Sensor Height8.5 in
  • Sensor Temperature Range32 Degrees to 392 Degrees F/0 Degrees to 200 Degrees C
  • Base Temperature Range32 Degrees to 392 Degrees F/0 Degrees to 200 Degrees C
  • Case ColourBlack
  • FunctionsDegrees F/ Degrees C Switchable, Alarm Temperature Setting
  • Includes BatteriesYes
  • Number of Probes1
  • Sensor MaterialStainless Steel
  • Scale Type Digital
  • Probe Temperature Range C 0 Degrees to 200 Degrees C
  • Sensor Temperature Range C 0 Degrees to 200 Degrees C
  • Primary Scale Time
  • Overall Dimensions 3 in L x 3 1/2 in W x 1/2 in D
  • Included Probes Stainless Steel Probe
  • Base Temperature Range °C 0 Degrees to 200 Degrees C
  • Base Power Source Battery
  • Base Mounting Location Desktop
  • Accuracy +/-2 Degrees C
  • Display Type LCD
  • Digital Display 1 1/2 in H x 2 in W 3-Digit Backlit LCD - 5/8 in Digit Height
  • Base Width 3.5 in
  • Backlit Yes
  • Base Height 2.8 in
  • Resolution 1 Degrees C
  • Sensor Width 0.16 in
  • Probe Temperature Range 32 Degrees to 392 Degrees F/0 Degrees to 200 Degrees C
  • Base Battery Type (1) AAA
  • Case Material Plastic
  • Includes 42 in Metal Cable, Battery, Stainless-Steel Probe, Traceable(R) Certificate
  • Number of Mounting Holes 0
  • Number of Sensors 1
  • Sensor Power Source Battery
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list