!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL THERMOMETER,23 TO 122 DEGRE

DIGITAL THERMOMETER,23 TO 122 DEGRE

TRACEABLE

DIGITAL THERMOMETER,23 TO 122 DEGRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL THERMOMETER,23 TO 122 DEGRE

DIGITAL THERMOMETER,23 TO 122 DEGRE

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9RXV2
  • Mfr. Model # 1072
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemDigital Thermometer
  • Temperature ScaleCelsius, Fahrenheit
  • Secondary ScaleDate/Day/Temperature
  • Temperature Range °C-5 Degrees to 50 Degrees C
  • Accuracy+/-1.5 Degrees C/ +/-0.01% (Time)
  • Overall Dimensions10 in H x 9 1/4 in W x 1 in D
  • Display TypeLCD
  • Display FeaturesTwo-Tone Color Face
  • Digit Height2 1/8 in
  • Includes NIST-Traceable CertificateYes
  • Power SourceBattery
  • Temperature Range23 Degrees to 122 Degrees F/-5 Degrees to 50 Degrees C
  • Overall Width9.25 in
  • Overall Depth1 in
  • Display Height10 in
  • Case ColourBlue/White
  • FunctionsDate/Day, Temperature, Time
  • Includes BatteriesYes
  • Scale Type Digital
  • Primary Scale Time
  • Temperature Range °F 23 Degrees to 122 Degrees F
  • Resolution 0.5 Degrees F/0.5 Degrees C
  • Application Indoor
  • Display Size 10 in H x 9 1/4 in W
  • Number of Digits 4
  • Digital Display 10 in H x 9 1/4 in W 4-Digit Backlit LCD Display - 2 1/8 in Digit Height
  • Backlit Yes
  • Mounting Location Wall-Mount
  • Power Source Details (2) AAA Batteries
  • Temperature Resolution 0.5 Degrees F, 0.5 Degrees C
  • Overall Length 10 in
  • Display Width 9.25 in
  • Battery Type AAA
  • Case Material Plastic
  • Includes Traceable(R) Certification
  • Number of Mounting Holes 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list