!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, FOR DRY AIR & GASES, 1/4 IN NPT MALE, BOTTOM

DIGITAL INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, FOR DRY AIR & GASES, 1/4 IN NPT MALE, BOTTOM

SSI

DIGITAL INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, FOR DRY AIR & GASES, 1/4 IN NPT MALE, BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, FOR DRY AIR & GASES, 1/4 IN NPT MALE, BOTTOM

DIGITAL INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, FOR DRY AIR & GASES, 1/4 IN NPT MALE, BOTTOM

SSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JZA1
  • Mfr. Model # MGA30A9VR
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemDigital Industrial Pressure Gauge
  • Pressure Measurement - Minimum0 psi
  • Panel-MountableNot Panel-Mountable
  • Nominal Dial Size2 1/2 in
  • Accuracy+/-1.00%
  • Process Media Temperature - Maximum140 Degrees F
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Backlit ScreenBacklit Screen
  • Peak HoldPeak Hold
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Process Connection Size1/4 in
  • Socket Material304L Stainless Steel
  • Sensor Material316L Stainless Steel
  • Pressure Range TypePressure
  • Non-SparkingNot Non-Sparking
  • IncludesInstructions
  • Case ColourBlack
  • LanguagesEnglish
  • Pressure Measurement - Maximum 30 psi
  • Process Connection Location Bottom
  • Mounting Type Stem-Mount
  • NEMA Enclosure Rating 4X
  • Process Media Temperature - Minimum 14 Degrees F
  • Power Source Battery
  • Gauge Case Material ABS
  • Pressure Measuring Units bar and Mpa, psi
  • Series MGA
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Accuracy Grade Grade 1A
  • Standards CE Certified, NIST
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Case Diameter 2.5 in
  • Blowout Safety Back No Blowout Safety Back
  • Includes Batteries Batteries Included
  • Manufacturer Warranty Length 1 yr
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list