!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIO, TWO WAY, 256 CHANNEL, FRONT DISPLAY, UHF BAND, BLK/YLW, 1 1/4 X 2 3/16 X 3 9/16 IN

RADIO, TWO WAY, 256 CHANNEL, FRONT DISPLAY, UHF BAND, BLK/YLW, 1 1/4 X 2 3/16 X 3 9/16 IN

VERTEX STANDARD

RADIO, TWO WAY, 256 CHANNEL, FRONT DISPLAY, UHF BAND, BLK/YLW, 1 1/4 X 2 3/16 X 3 9/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIO, TWO WAY, 256 CHANNEL, FRONT DISPLAY, UHF BAND, BLK/YLW, 1 1/4 X 2 3/16 X 3 9/16 IN

RADIO, TWO WAY, 256 CHANNEL, FRONT DISPLAY, UHF BAND, BLK/YLW, 1 1/4 X 2 3/16 X 3 9/16 IN

VERTEX STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $506.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRLEVX-S24G6-3YW
  • Mfr. Model # EVX-S24-G6-3 YELLOW
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • ItemHandheld Two Way Radio
  • Radio TransmissionAnalog and Digital
  • Licence RequiredLicense Required
  • Number of Channels256
  • Minimum Frequency403 MHz
  • Radio SeriesEVX-S24
  • Number of Radios Included1
  • VOX (Voice Operated Exchange)VOX Included
  • Radio TypeHandheld
  • Types of Chargers IncludedMicro-USB AC Charger
  • Inside Area Range400,000 sq ft
  • Audio Output0.5 W
  • Encryption-CapableEncryption Capable
  • Radio ApplicationGeneral
  • FCC Narrow Band CompliantFCC Narrowband Compliant
  • Band Type UHF
  • Digital Radio Technology DMR
  • Programming Requirements Dealer-Programmed
  • Output Power 3 W
  • Maximum Frequency 470 MHz
  • Battery Life 11 hr Analog, 12 hr Digital
  • Repeater Capable Repeater Capable
  • Bluetooth Not Bluetooth Compatible
  • Number of Chargers Included 1
  • Emergency Button With Emergency Button
  • Navigation Aids Navagation Aids Not Included
  • Text Messaging Text Messaging Capable
  • Radio Classification Business
  • Channel Scan Channel Scan Available
  • Number of Batteries Included 1
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list