!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL POCKET THERMOMETER

DIGITAL POCKET THERMOMETER

UEI TEST INSTRUMENTS

DIGITAL POCKET THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL POCKET THERMOMETER

DIGITAL POCKET THERMOMETER

UEI TEST INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.95 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9NZM8
  • Mfr. Model # PDT550
  • UNSPSC # 41112212
  • CATALOGUE PAGE # 182
  • Shipping Weight 0.12 lbs

Technical Specs

  • ItemWaterproof Digital Pocket Thermometer
  • Stem Length3.25 in
  • Temperature Resolution F0.1 Degrees F
  • BacklitNo
  • Display TypeLCD
  • Battery TypeLR44
  • NSF RatedYes
  • Maximum Temperature °C300 Degrees C
  • Minimum Temperature °C-50 Degrees C
  • Stem MaterialStainless Steel
  • Display Width1.75 in
  • Scale Type Digital
  • Temperature Resolution C 0.1 Degrees C
  • Accuracy +/-1.8 Degrees F/ +/-1 Degrees C (-22 Degrees to 302 Degrees F/-30 Degrees to 150 Degrees C), +/-4 Degrees F/ +/-2 Degrees C (Otherwise)
  • Digit Height 0.5 in
  • Number of Digits 4
  • Includes NIST-Traceable Certificate No
  • Maximum Temperature °F 572 Degrees F
  • Minimum Temperature °F -58 Degrees F
  • Standards NSF, CE
  • Display Height 0.5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list