!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL POCKET THERMOMETER,4-5/8 IN

DIGITAL POCKET THERMOMETER,4-5/8 IN

COOPER ATKINS

DIGITAL POCKET THERMOMETER,4-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL POCKET THERMOMETER,4-5/8 IN

DIGITAL POCKET THERMOMETER,4-5/8 IN

COOPER ATKINS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.43 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DKK1
  • Mfr. Model # DFP450W
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 182
  • Shipping Weight 0.17 lbs

Technical Specs

  • ItemDigital Pocket Thermometer
  • Stem Length4.75 in
  • Temperature Resolution F0.1 Degrees F
  • BacklitNo
  • Number of Digits4
  • Includes NIST-Traceable CertificateNo
  • Maximum Temperature °F450 Degrees F
  • Minimum Temperature °F-40 Degrees F
  • StandardsNSF, CE, WEEE, RoHS
  • Display Height0.375 in
  • Scale Type Digital
  • Temperature Resolution C 0.1 Degrees C
  • Accuracy +/-2 Degrees F/ +/-1 Degrees C
  • Display Type LCD
  • Battery Type LR44
  • NSF Rated Yes
  • Maximum Temperature °C 232 Degrees C
  • Minimum Temperature °C -40 Degrees C
  • Stem Material Stainless Steel
  • Display Width 0.8125 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list